Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 005.700 TWIST DRILLS
GUHRING 00651 005.700 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510057000
rubix:
285A5188
ean:
4031093200141
Technical specifications
Drilling diameter
5.7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 005.700 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
5.7
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
5.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.73
excl. VAT
/
Each
£
10.48
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
GUHRING 02047 007.000 GT80/P2000 HSCO DRILLS 9020470070000
DORMER A1007.6 JOBBER DRILL 7.60 MM 5967921
DEWALT DT5049-QZ EXTREME METAL DRILL BIT 6.5MM
TITEX A1622-7.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5062620
GUHRING 00205 007.050 UNIVERSAL HSS DRILLS 9002050070500
CUTLINE DRILL - HSS LONG SERIES MM 2.2 861310
GUHRING 00329 008.200 TWIST DRILL HSCO 8.200MM TYPE GV 120
GUHRING 00218 001.200 HSS/HSCO COATED DRILLS 9002180012000
GUHRING 00317 005.600 HSS/HSCO COATED DRILLS 9003170056000
GISS CUTLINE TCT7/16 7/16 TCT HSS DRILL
GUHRING 00245 026.500 TWIST DRILLS
DORMER A1472.6 JOBBER DRILL 2.60 MM 7022413
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 8.5 861196
DORMER A5106.6 JOBBER DRILL 6.60 MM 5970325
DOR HSS-TIN STUB DRILL 9.3