References
Dormer:A1007.6
Rubix:023631
EAN:7320760002315




Technical specifications
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DORMER A1007.6 JOBBER DRILL 7.60 MM 5967921
Applications
Technical specifications
Attributes
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.6 mm |
Show UNSPSC/ECL@SS
£ 60.20 excl. VAT
/ 10 pieces
£ 72.24 incl. VAT
- Usually arrives within 14 working days