Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 005.900 TWIST DRILLS
GUHRING 00651 005.900 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510059000
rubix:
285A5363
ean:
4031093200196
Technical specifications
Drilling diameter
5.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 005.900 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
5.9
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
5.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A0027/64 JOBBER DRILL 7/64 INCH 5967216
DORMER A0028.1 JOBBER DRILL 8.10 MM 5967222
DORMER A9403.0 SERIES DRILL 3.00 MM 5973142
TITEX A1522-5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061905
TITEX A1549TFP-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5960871
GUHRING 00224 002.700 DRILLS OTHER 9002240027000
GUHRING 00659 006.300 HSS/HSCO COATED DRILLS 9006590063000
GUHRING 00605 019.000 HSS/HSCO COATED DRILLS 9006050190000
DORMER A1477.5 JOBBER DRILL 7.50 MM 7022462
DORMER A17017.0 HSS 1/2 INCH PARALLEL SHANK DRILL 17.0MM
DORMER A00212.1 JOBBER DRILL 5967362
CUTLINE DRILL - HSS LONG SERIES MM 7.5 861363
CUTLINE DRILL - HSS JOBBER TIN MM 10 860864
DORMER A1009/64 JOBBER DRILL 9/64 INCH 5968015
CUTLINE DRILL - HSS LONG SERIES MM 4.1 861329