References
Dormer:A1009/64
Rubix:023045
EAN:7320760002650




Technical specifications
| Drilling diameter | 3.57 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
Product details : DORMER A1009/64 JOBBER DRILL 9/64 INCH 5968015
Applications
Technical specifications
Attributes
| Drilling diameter | 3.57 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.57 mm |
Show UNSPSC/ECL@SS
£ 2.10 excl. VAT
/ Each
£ 2.52 incl. VAT
- In stock: Next day delivery