References
Gühring:651 7.300
Rubix:285A5182
Manufacturer :9006510073000
EAN:4031093200516

Product details : GUHRING 00651 007.300 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 7.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.3 mm |
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
- Usually arrives within 14 working days
