GUHRING 00651 007.400 UNIVERSAL HSS COATED DRI 9006510074000
High Speed Drill Bit
See technical informationReferences
Gühring:651 7.400
Rubix:343A9307
Manufacturer :9006510074000
EAN:4031093200530

Product details : GUHRING 00651 007.400 UNIVERSAL HSS COATED DRI 9006510074000
Technical specifications
Attributes
| Drilling diameter | 7.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.4 mm |
Show UNSPSC/ECL@SS
£ 17.12 excl. VAT
/ Each
£ 20.54 incl. VAT
- Usually arrives within 14 working days
