References
Unbranded:20-825-060
Rubix:026884


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 100 mm |
Product details : ROEBUCK 20-825-060 HSS EXTRA LENGTH DRILL 6.0MM
Fully ground flute
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 100 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 11.74 excl. VAT
/ Each
£ 14.09 incl. VAT
- Usually arrives within 14 working days