References
Gühring:651 7.700
Rubix:285A8130
Manufacturer :9006510077000
EAN:4031093200608

Product details : GUHRING 00651 007.700 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 7.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.7 mm |
Show UNSPSC/ECL@SS
£ 18.75 excl. VAT
/ Each
£ 22.50 incl. VAT
- Usually arrives within 14 working days
