GUHRING 00651 008.700 UNIVERSAL HSS COATED DRI 9006510087000
High Speed Drill Bit
See technical informationReferences
Gühring:651 8.700
Rubix:343A9368
Manufacturer :9006510087000
EAN:4031093200806

Product details : GUHRING 00651 008.700 UNIVERSAL HSS COATED DRI 9006510087000
Technical specifications
Attributes
| Drilling diameter | 8.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.7 mm |
Show UNSPSC/ECL@SS
£ 23.37 excl. VAT
/ Each
£ 28.04 incl. VAT
- Usually arrives within 14 working days
