Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 009.200 UNIVERSAL HSS COATED DRI 9006510092000
GUHRING 00651 009.200 UNIVERSAL HSS COATED DRI 9006510092000
High Speed Drill Bit
References
gühring:
9006510092000
rubix:
343A9392
ean:
4031093200929
Technical specifications
Drilling diameter
9.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 009.200 UNIVERSAL HSS COATED DRI 9006510092000
Technical specifications
Attributes
Drilling diameter
9.2
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
9.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.27
excl. VAT
/
Each
£
25.52
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A1103.1 SERIES DRILL 3.10 MM 5967678
DOR HSS-TIN STUB DRILL 8.1
TITEX A1522-9/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061962
GUHRING 00205 005.300 TWIST DRILLS 5.300 MM
DORMER A1002.9 JOBBER DRILL 2.90 MM 5966965
CUTLINE DRILL - HSS LONG SERIES MM 8.3 861371
GUHRING 00217 000.650 TWIST DRILLS
DORMER A1253.5X160 SERIES DRILL 3.50 MM X 160 MM 5968627
TITEX A1115L-12 JOBBER DRILL 5153684
GUHRING 00223 002.200 TWIST DRILLS
GUHRING 00205 002.390 UNIVERSAL HSS DRILLS 9002050023900
DORMER HSS DRILL 13.0 A95213.0
TITEX A1211-10.8 JOBBER DRILLS HSS/HSS-E 5058579
DORMER A5206.8 STUB DRILL 6.80 MM 5970553
TITEX A1222-6.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5059509