Helicoidal HSS drill bit with cylindrical tail Dormer
Drilling diameter | 13 mm |
---|---|
Total length | 395 mm |
Length of cut | 260 mm |
Drilling diameter | 13 mm |
---|---|
Total length | 395 mm |
Length of cut | 260 mm |
Din standard | DIN 1870/2 |
Ratio of diameter to length of drill hole | 15xD |
Body material | HSS |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 13 mm |
Usually arrives within 14 working days