References
Walter Titex:A1115L-12
Rubix:80379514
Manufacturer :5153684
EAN:4031132220864



Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 170 mm |
| Length of cut | 30 mm |
Product details : TITEX A1115L-12 JOBBER DRILL 5153684
Spot Drill, 170 mm, 90° Point Angle
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 170 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Tolerance | h8 |
| Angle of helix | 90 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 90 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 61.74 excl. VAT
/ Each
£ 74.09 incl. VAT
- Usually arrives within 14 working days