Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 009.400 UNIVERSAL HSS COATED DRI 9006510094000
GUHRING 00651 009.400 UNIVERSAL HSS COATED DRI 9006510094000
High Speed Drill Bit
References
gühring:
9006510094000
rubix:
343A9404
ean:
4031093200974
Technical specifications
Drilling diameter
9.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 009.400 UNIVERSAL HSS COATED DRI 9006510094000
Technical specifications
Attributes
Drilling diameter
9.4
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
9.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.58
excl. VAT
/
Each
£
27.10
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX DA110-08-10.000U0-WZ90AJ JOBBER DRILL 7506515
DORMER A9208.7 STUB DRILL 8.70 MM 5971803
TITEX A3143-1 MICRO DRILLS HSS 5062934
TITEX A1544-4.7 JOBBER DRILLS HSS/HSS-E 5062097
GUHRING 00535 002.400 GT80/100 DRILLS 9005350024000
TITEX A1222-NO27 DEEP HOLE DRILLS HSS-E TYPE UFL 5059368
CUTLINE DRILL HSS JOBBER TIN TIP MM 5.5 860694
TITEX A1154TFT-14.5 DRILLS TYP VA INOX 5200069
DORMER A10012.7 JOBBER DRILL 12.70 MM 5967318
DORMER A1108.0 SERIES DRILL 8.00 MM 5968277
DORMER A1009.4 JOBBER DRILL 9.40 MM 5967985
GUHRING 02047 002.500 GT80/P2000 HSCO DRILLS 9020470025000
DORMER A1207.9 5968654
GUHRING 01146 006.000 TWIST DRILL M42 6.000 MM DIN 338 TYPE N BRIGHT
GUHRING 00206 000.200 HSS/HSCO COATED DRILLS 9002060002000