References
Gühring:651 9.500
Rubix:285A5375
Manufacturer :9006510095000
EAN:4031093200981

Product details : GUHRING 00651 009.500 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.5 mm |
Show UNSPSC/ECL@SS
£ 24.10 excl. VAT
/ Each
£ 28.92 incl. VAT
- Usually arrives within 14 working days
