Twist Drill
Drilling diameter | 3.5 mm |
---|---|
Total length | 52 mm |
Length of cut | 20 mm |
Drilling diameter | 3.5 mm |
---|---|
Total length | 52 mm |
Length of cut | 20 mm |
Din standard | din 1897 |
Coating | xpl (alcrn) |
Tolerance | h8 |
Angle of helix | 130 ° |
Machining material | steel;stainless steel;cast iron;nf metals;alloy and titanium alloy;hard materials |
Body material | hss-e |
Sharpening | 130° |
Tip angle | 130 ° |
Tail diameter | 3.5 mm |
Usually arrives within 14 working days