Spiral drill HSS A108
Drilling diameter | 4.5 mm |
---|---|
Total length | 80 mm |
Length of cut | 47 mm |
Drilling diameter | 4.5 mm |
---|---|
Total length | 80 mm |
Length of cut | 47 mm |
Din standard | din 338 |
Coating | steam tempered |
Ratio of diameter to length of drill hole | 4xd |
Machining material | austenitic and ferritic/martensitic stainless steel. titanium and titanium alloys |
Body material | hss |
Sharpening | standard |
Tip angle | 135 ° |
Internal cooling | no |
Tail diameter | 4.5 mm |
Usually arrives within 14 working days