References
Sandvik Coromant:860.1-1040-052A1-GM X1BM
Rubix:319A2341
Manufacturer :7781727
EAN:7323224676831


Technical specifications
| Drilling diameter | 10.4 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
Product details : SANDVIK 860.1-1040-052A1-GMX1BM SC DRILLS CORODRILL 7781727
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 10.4 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.173 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | din6535-ha (cylindrical shank) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials; also performs on hrsa (high-strength alloys) and non-ferrous metals. |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 356.00 excl. VAT
/ Each
£ 427.20 incl. VAT
- Usually arrives within 14 working days