References
Dormer:A100.82
Rubix:223073
EAN:7320760000250




Technical specifications
| Drilling diameter | 0.82 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 10 mm |
Product details : DORMER A100.82 JOBBER DRILL 0.82 MM 5967647
Applications
Technical specifications
Attributes
| Drilling diameter | 0.82 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.82 mm |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- Usually arrives within 14 working days