CUTLINE DRILL HSS JOBBER TIN TIP MM 12.7 860766
Drill - hss - jobber tin tip coated drill
See technical informationSee documentsReferences
GISS Cutline:860766
Rubix:860766
EAN:3660338155857


Technical specifications
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Documents
Product details : CUTLINE DRILL HSS JOBBER TIN TIP MM 12.7 860766
Drill - hss - jobber tin tip coated drill
Technical specifications
Attributes
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 10.61 excl. VAT
/ Each
£ 12.73 incl. VAT
- In stock: Next day delivery