TITEX A1244-21/64IN JOBBER DRILLS HSS/HSS-E 5060360
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1244-21/64IN
Rubix:276A2142
Manufacturer :5060360
EAN:4031132014487

Technical specifications
| Drilling diameter | 8.334 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 62 mm |
Documents
Product details : TITEX A1244-21/64IN JOBBER DRILLS HSS/HSS-E 5060360
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 8.334 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 62 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 130 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 8.334 mm |
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
- Usually arrives within 14 working days