Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 006.150 TWIST DRILLS
GUHRING 00651 006.150 TWIST DRILLS
High Speed Drill Bit
References
gühring:
9006510061500
rubix:
285A7241
ean:
4031093200264
Technical specifications
Drilling diameter
6.15
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 006.150 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
6.15
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
6.15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.23
excl. VAT
/
Each
£
20.68
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
GUHRING 00501 003.500 GT80/100 DRILLS 9005010035000
DEWALT DT6686-XJ EXTREME MASONRY 10 X 200MM DRILL BIT
TITEX A3143-0.78 MICRO PREC DRILL 5062912
GUHRING 00210 002.000 DRILLS OTHER 9002100020000
TITEX A1722-8.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062667
DORMER HSS DRILL 27.0 A95227.0
GUHRING 05523 004.700 TWIST DRILL HSCO 4.700MM TYPE GU 500 DZ BRIGHT
DOR HSCO PFX DRILL 9.0X410
TITEX A1148-NO20 DEEP HOLE DRILLS HSS-E TYPE UFL 5057062
TITEX A1244-1.75 JOBBER DRILLS HSS/HSS-E 5060308
DORMER A1172.8 STUB DRILL 2.80 MM 5967888
TITEX A1222-25/64IN DEEP HOLE DRILL 5059464
CUTLINE DRILL HSS JOBBER TIN TIP MM 11.0 860749
DORMER A10013.3 JOBBER DRILL 13.30 MM 5967349
GUHRING 00205 003.400 TWIST DRILLS 3.400 MM