Flange Bearing Unit
Inner diameter | 30 mm |
---|---|
Width | 9 mm |
Fixation centre-to-centre distance | 90.5 mm |
Logistic Weight | 700 g |
---|---|
Inner diameter | 30 mm |
Width | 9 mm |
Fixation centre-to-centre distance | 90.5 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 38.1 mm |
Diameter of fixation holes | 10.5 mm |
Number of holes | 3 |
Outer diameter | 71 mm |
Weight | 0.7 kg |
In stock: Next day delivery