HK
Inner diameter | 6 mm |
---|---|
Outer diameter | 10 mm |
Width | 9 mm |
Inner diameter | 6 mm |
---|---|
Outer diameter | 10 mm |
Width | 9 mm |
Series | HK |
Sealing | Open |
Reference speed | 30500 rpm |
Limit speed | 36500 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 2850 N |
Sold out