"WERA 003568 8790HMB SOCKET 3/8"" DRIVE 24.0/32 ZYKLOP"
HMB Zyklop 3/8" socket
See technical informationSee documentsReferences
Wera:05003568001
Rubix:215A9464
Manufacturer :05003568001
EAN:4013288120489




Documents
Product details : "WERA 003568 8790HMB SOCKET 3/8"" DRIVE 24.0/32 ZYKLOP"
The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.
Strengths
• 3/8" Zyklop socket
• For manual and power tool operations (non-impact)
• Knurling at lower end to enable easy gripping when used in manual applications
• Equipped with ball stop groove
• With Take it easy tool finder: colour coding by size
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 32 mm |
| Length | 32 mm |
| Finishing | chromed |
| Weight | 101 g |
Show UNSPSC/ECL@SS
£ 6.79 excl. VAT
/ Each
£ 8.15 incl. VAT
- Delivery usually within ( 5 ) days