"WERA 003604 8790HMC SOCKET 1/2"" DRIVE 13.0/37 ZYKLOP"

HMC Zyklop socket

See technical information

References

Wera:05003604001
Rubix:255A2620
EAN:4013288120663
brand logo

Technical specifications

Diameter19 mm
Length37 mm

Product details : "WERA 003604 8790HMC SOCKET 1/2"" DRIVE 13.0/37 ZYKLOP"


The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Tip Size:13 mm

Strengths

  • 1/2" Zyklop socket
  • For manual and power tool operations (non-impact)
  • Knurling at lower end to enable easy gripping when used in manual applications
  • Equipped with ball stop groove
  • With Take it easy tool finder: colour coding by size

Technical specifications


Attributes
Diameter19 mm
Length37 mm
£ 5.00 excl. VAT
/ Each
£ 6.00 incl. VAT
  • Delivery usually within ( 5 ) days