References
Bahco:6700SZ-1/2
Rubix:401A5699
EAN:7314151088194


Technical specifications
| Square drive adapter | 1/4' '' |
|---|---|
| Diameter | 17.6 mm |
| Length | 24.7 mm |
Documents
Product details : BAHCO 6700SZ-1/2 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Strengths
1/4" Square Drive Sockets with Imperial Hex Profile
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Square drive adapter | 1/4' '' |
| Diameter | 17.6 mm |
| Length | 24.7 mm |
| Square | 15.2 mm |
| Diameter (inch) | 1/2 '' |
| Finishing | polished |
| Weight | 23 g |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Delivery usually within ( 14 ) days