References
SKF:HN 2-3
Rubix:184026
EAN:7316572274330

Documents
Product details : SKF HN 2-3 HOOK SPANNER 25-28MM HN2
The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.
Strengths
Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.
Applications
The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.
Technical specifications
Attributes
| Opening | 2x3 |
|---|---|
| Length | 137 mm |
| Type | hook wrench |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
- In stock: Next day delivery
