References
Draper:37517
Rubix:382A1830
Manufacturer :37517
EAN:5010559375172



Product details : DRAPER 37517 8MM SINGLE OPEN ENDED SPANNER
Forged from chrome vanadium steel with head angle set at 15°. Raised collar around jaw. Hardened, tempered and black phosphate finish. Especially suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 8mm |
|---|---|
| Length | 93 mm |
| Type | open-end wrench |
| Finishing | phosphate |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Delivery usually within ( 7 ) days
