References
Gedore:1 B 65
Rubix:2515674
Manufacturer :6004660
EAN:4010886600467

Product details : GEDORE 1B-65 1B COMBINATION SPANNER 65MM 6004660
Combination spanner, offsetDesign: DIN 3113, ISO 3318, B-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side deep offset, jaw angled at 15°.
Combination spanner 65 mm Selection of sizes most in use Acc. to DIN 3113 Form B, ISO 3318, ISO 7738 GEDORE vanadium steel 31CrV3, chrome-plated With same size each end, ring 10° offset from shaft, with UD profile * not standardised
Technical specifications
Attributes
| Logistic Weight | 4415 g |
|---|---|
| Opening | 65 |
| Length | 710 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 492.30 excl. VAT
/ Each
£ 590.76 incl. VAT
- Delivery usually within ( 8 ) days
