STAHLWILLE 42020036 36MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
See technical informationSee documentsReferences
Stahlwille:42020036
Rubix:2536107
EAN:4018754023455



Documents
Product details : STAHLWILLE 42020036 36MM HEAVY DUTY RING SPANNERS
Without pipe grip, chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x55x250 mm |
|---|---|
| Logistic Weight | 816 g |
| Opening | 36 |
| Length | 245 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 58.94 excl. VAT
/ Each
£ 70.73 incl. VAT
- Usually arrives within 14 working days
