References
Mascot:05114-880-14-ONE
Rubix:80380260
EAN:5707209630001

Product details : MASCOT 05114 MACCALL HOOD HV ORG ONE SIZE
Breathable, wind and waterproof MASCOTEX® withtaped seams. Light fabric lining. Hood with adjustable drawstring. Attaches with press studs.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Colour | orange |
| Size | one size |
| Main material | polyester |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
- Usually arrives within 14 working days
