42 - Pipe wrenches 15° offset, in inches
Opening | 3/4x7/8 |
---|---|
Length | 230 mm |
Logistic Weight | 232 g |
---|---|
Packaged dimensions (D x W x H) | 15x36x225 mm |
Package weight | 232 g |
Opening | 3/4x7/8 |
Length | 230 mm |
Weight | 210 g |
Finishing | satin/chrome |
Type | hose wrench |
Usually arrives within 14 working days