Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 30MMDOUBLEENDEDSKT 25PK-30
GEDORE 30MMDOUBLEENDEDSKT 25PK-30
Double socket wrench 25 PK
References
gedore:
25 PK 30
rubix:
122A3340
manufacturer :
1436961
ean:
4010886812068
Technical specifications
Opening
30
Length
310
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 30MMDOUBLEENDEDSKT 25PK-30
Double ended socket wrench 30 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately) Chrome-plated
Technical specifications
Attributes
Logistic Weight
1500
g
Opening
30
Length
310
mm
Weight
1500
g
Finishing
Chromed
Type
Pipe wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.82
excl. VAT
/
Each
£
51.38
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7R-15 7R COMBINATION RATCHET SPANNER 15MM
GEDORE 894 95 SINGLE OPEN ENDED SPANNER 95MM
GEDORE 15MMVDE RING SPANNER VDE 2 E 15
ROEBUCK 880103 COMBINATION SPANNER 7/16IN AF
BAHCO 4040M-14-15 FLEX HEAD WRENCH
ROEBUCK UNIWRENCH 17MM SPANNER EU
WERA 073286 JOKER WRENCH RATCHET COMBI 11/16 SB
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 15MM
BAHCO 895M-36-41 OPEN END WRENCH
FACOM 440.1/4 COMBINATION WRENCH 1/4 INCH A/F
FACOM 7/16 AF COMPACT COMBINATION SPANNER 39.7/16
FACOM 40.36LA 36MM COMBINATION SPANNER (550 MM LENGTH)
BAHCO 1952Z-1.5/8 COMBINATION WRENCH
IRWIN RECORD LEADER 350 SERIES STILLSON 12 INCH
11MM KNUCKLE SPANNER