References
Gedore:626 30x32
Rubix:122A2736
Manufacturer :6527170
EAN:4010886652718

Product details : GEDORE 30X32MM BOX SPANNER 626 30X32
Tubular box spanner 30x32 mm Similar to DIN 896, Form A, ISO 2236, ISO 1085 With hexagon shaft and holes for turning, either with a spanner or a tommy bar (626 S / 26 RS-626 S, see table, please order separately) Sizes 6x7 and 8x9 mm with no hole GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 725 g |
|---|---|
| Opening | 30x32 |
| Length | 210 mm |
| Type | tube wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 51.40 excl. VAT
/ Each
£ 61.68 incl. VAT
- Delivery usually within ( 22 ) days
