3M 86711 HOOKIT FILM DISC 375L 150MMX19.1MM P400


Hookit Sanding Disc 375L

References
3m:86711
rubix:80983901
manufacturer :7100106630
ean:50051125867110
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain400
See all Specifications

Product details : 3M 86711 HOOKIT FILM DISC 375L 150MMX19.1MM P400


3M™ Hookit™ Film Sanding Disc 357L delivers excellent tear resistance and promises a consistent finish on a variety of substrates. The 375L Film Disc is an excellent choice for achieving a uniform finish. Suitable for use on metal, wood, composites or paint.

Technical specifications


Attributes
Package weight8,698 g
Diameter150 mm
Grain400
Show UNSPSC/ECL@SS
£ 1.36 excl. VAT
/ Each
£ 1.63 incl. VAT
  • Sold out