GEDORE 1894390 132-3 HOSE CLAMP PLIERS FOR SPRING-BAND-CLAMPS 195MM
Hose clamp pliers-132-3
See technical informationReferences
Gedore:132-3
Rubix:80163968
Manufacturer :1894390
EAN:4010886859599
Product details : GEDORE 1894390 132-3 HOSE CLAMP PLIERS FOR SPRING-BAND-CLAMPS 195MM
Hose clamp pliers for spring-band-clamps 195 mm Rigid v-jaws For use on VAG-vehicles (e.g. VW, Audi, Škoda, Seat) Made from steel sheet, nickel-plated
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Delivery usually within ( 22 ) days

