• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(642)
  • Portable power tools(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Accessories for electroportative machines - Clamping pliers
MAKITA 193012-1 COLLET CONE 6MM WITH NUT

MAKITA 193012-1 COLLET CONE 6MM WITH NUT


Accessories for electroportative machines - Clamping pliers Makita

References
makita:193012-1
rubix:80029275
ean:0088381156400
brand logo
brand logo

Product details
Technical specifications

Product details : MAKITA 193012-1 COLLET CONE 6MM WITH NUT


Technical specifications


Attributes
No attributes to display for this product
£ 21.32 excl. VAT
/ Each
£ 25.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KNIPEX 8111250 SIPHON- AND CONNECTOR PLIERS 250MMKNIPEX 8101250SB SIPHON- AND CONNECTOR PLIERS 250MM"PFERD 94701603 207864 COLLET 3/32"""STAHLWILLE 76460012 HOSE CLIP PLIERBOSCH 6MM COLLET 1608570043GEDORE 132-2 1894382 HOSE CLAMP PLIER 207MM EACH"MAKITA 193143-6 COLLET CONE 1/4"" WITH NUT"BOSCH 2608570138 6MM COLLET W/O LOCKING NUT TO SUIT GGS TOOLKNIPEX 8113250SB SIPHON- AND CONNECTOR PLIERS 250MMBOSCH COLLET AND NUT 6MM GGS27L-1212 MP2608570084KNIPEX 8103250SB SIPHON- AND CONNECTOR PLIERS 250MM"PFERD 94701602 207857 COLLET 1/8""""BOSCH 2608570135 collet1/4"" for gkf600 router"MAKITA 763620-8 COLLET CONE 6MM 906KNIPEX 8111250SB SIPHON- AND CONNECTOR PLIERS 250MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories