Housing locating washer
Inner diameter | 72 mm |
---|---|
Outer diameter | 125 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x125x125 mm |
---|---|
Logistic Weight | 760 g |
Inner diameter | 72 mm |
Outer diameter | 125 mm |
Width | 12 mm |
Series | GS893 |
Usually arrives within 14 working days