Housing locating washer
Inner diameter | 16 mm |
---|---|
Outer diameter | 28 mm |
Width | 2.75 mm |
Logistics dimensions (L x W x H) | 3x28x28 mm |
---|---|
Logistic Weight | 9 g |
Inner diameter | 16 mm |
Outer diameter | 28 mm |
Width | 2.75 mm |
Series | GS811 |
Usually arrives within 14 working days