Housing locating washer
Inner diameter | 57 mm |
---|---|
Outer diameter | 105 mm |
Width | 10.5 mm |
Logistics dimensions (L x W x H) | 11x105x105 mm |
---|---|
Logistic Weight | 500 g |
Inner diameter | 57 mm |
Outer diameter | 105 mm |
Width | 10.5 mm |
Series | GS893 |
Usually arrives within 14 working days