Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF STEEL SHIM TMAS75-200
SKF STEEL SHIM TMAS75-200
Shims (set of 10 pieces) 2.00 mm SKF
References
skf:
TMAS 75-200
rubix:
113A5930
Technical specifications
Inner diameter
21
mm
Outer diameter
75
mm
Width
75
mm
Product details
Technical specifications
Product details : SKF STEEL SHIM TMAS75-200
Set of shims
Technical specifications
Attributes
Inner diameter
21
mm
Outer diameter
75
mm
Width
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.26
excl. VAT
/
Each
£
87.91
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
INA AXIAL CYLINDRICAL THRUST NEEDLE ROLLER BEARING WS81124
SKF 0.40MM SHIM SET TMAS 100-040
INA NEEDLE BEARING WASHR WS89313
INA NEEDLE BEARING WASHR WS81107
INA NEEDLE BEARING WASHR GS81134
SKF BEARING SEATING RING U 316
SKF 0.050MM SHIM PACK TMAS 75-005
INA NEEDLE BEARING WASHR WS81213
NSK FR250/10+J:NSK LOCATING RING
NILOS RING 32206 AV
SKF NEEDLE BEARING WASHER AS 0821
NSK SR120/10-KIT+J LOCATING RING
SKF BEARING SEATING RING U 313
FAG U222 SEATING WASHER
NILOS RING 6204 AV