NSK SR100/11.5-KIT+J SR100/11.5-KIT LOCATING RING
Locating Ring Kit
See technical informationSee documentsReferences
NSK:SR100/11.5-KIT+J
Rubix:216A9925
EAN:00029176800184

Documents
Product details : NSK SR100/11.5-KIT+J SR100/11.5-KIT LOCATING RING
Stop ring for fixed bearings. Sold in kits of 2 rings.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 100 mm |
| Thickness | 11.5 mm |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 7.52 excl. VAT
/ Each
£ 9.02 incl. VAT
- Usually arrives within 14 working days
