Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81118
INA NEEDLE BEARING WASHR WS81118
Shaft locating washer
References
ina:
WS81118
rubix:
105A3081
manufacturer :
0000254880000
ean:
4012802077209
Technical specifications
Inner diameter
90
mm
Outer diameter
120
mm
Width
6.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81118
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
120
x
120
mm
Logistic Weight
252
g
Inner diameter
90
mm
Outer diameter
120
mm
Width
6.5
mm
Series
WS811
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.65
excl. VAT
/
Each
£
154.38
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
SKF BEARING SEATING RING U 308
SKF NEEDLE BEARING WASHER WS 81105
MECALINE FR85X7 858430 RINGS FR7/85
INA NEEDLE BEARING WASHR GS81148
INA NEEDLE BEARING WASHR GS81112
INA NEEDLE BEARING WASHR GS81207
INA ZS4677 NEEDLE BEARING WASHR 0000556110000
FAG U201 SEATING WASHER
NSK SR200/21-KIT+J LOCATING RING
INA NEEDLE BEARING WASHR GS89317
SKF BEARING SEATING RING U 222
SKF NEEDLE BEARING WASHER AS 3047
SKF BEARING SEATING RING U 211
NSK SR160/12.5-KIT+J LOCATING RING
SKF NEEDLE BEARING WASHER WS 81106