Sphered seat washers
Inner diameter | 115 mm |
---|---|
Outer diameter | 155 mm |
Width | 17.5 mm |
Logistics dimensions (L x W x H) | 17,5x155x155 mm |
---|---|
Logistic Weight | 810 g |
Inner diameter | 115 mm |
Outer diameter | 155 mm |
Width | 17.5 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days