References
FAG:FRM180/14,5
Rubix:229A2151
Manufacturer :0191710480000
EAN:4012801157582




Technical specifications
| Type | fixed ring for bearing housing |
|---|---|
| Inner diameter | 170 mm |
Product details : FAG FRM180/14,5 HOUSING RING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14,5x180x180 mm |
|---|---|
| Logistic Weight | 227 g |
| Type | fixed ring for bearing housing |
| Inner diameter | 170 mm |
| Outer diameter | 180 mm |
| Width | 14.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- Delivery usually within ( 7 ) days