References
FAG:HJ320-E-F1
Rubix:274A7705
Manufacturer :0382369900000
EAN:4012801372374

Product details : FAG HJ320-E-F1 ANGLE RINGS
Fag hj 320 e/f1 angle ring
Technical specifications
Attributes
| Logistic Weight | 889 g |
|---|---|
| Type | l-washer |
| Inner diameter | 100 mm |
| Outer diameter | 139.4 mm |
| Width | 20.5 mm |
Show UNSPSC/ECL@SS
£ 125.39 excl. VAT
/ Each
£ 150.47 incl. VAT
- Usually arrives within 14 working days
