Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF LOR117 HOUSING SEAL
SKF LOR117 HOUSING SEAL
Housing Seal
References
skf:
LOR 117
rubix:
235A0443
ean:
7316571316901
Product details
Technical specifications
Product details : SKF LOR117 HOUSING SEAL
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
158,8
g
Inner diameter
113
mm
Outer diameter
132.41
mm
Width
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.58
excl. VAT
/
Each
£
59.50
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SKF BEARING HOUSING SEAL TSN510A
SKF V RING HSNG SEAL X2 TSN 615 A
SKF DOUBLE LIP HOUSING SEAL TSN 607 L
FAG EFS215-315 SEALING RING
SKF HYDRAULIC NUT SEAL HMV 30/233983
FAG FELT SEAL STR S153401-1-5X4-F2
SKF TXL 222 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG NTS64 HOUSING SEAL 823417100000
FAG NTS34 HOUSING SEAL 823413460000
INA SD25X33X4-A DOUBLE LIP SEALING RING SD
INA SD50X58X4-A DOUBLE LIP SEALING RING SD
FAG HOUSING SEAL-FELT FSV532
COOPER BPTL3 BLANKING PLATE
SKF TXL 230 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
MECALINE 859703 ALUMINIUM SEAL 3/8