References
INA:STR S153401-1-5X4-F2
Rubix:158A3196
Manufacturer :0396992420000
EAN:4054372130519

Product details : FAG STR S153401-1-5X4-F2 SEAL STRIP
Sealing strips
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Type | felt strip |
| Inner diameter | 4 mm |
| Outer diameter | 5 mm |
| Width | 6 mm |
| Series | st |
| Material | steel |
| 4 mm | |
| 4 mm |
Show UNSPSC/ECL@SS
£ 66.25 excl. VAT
/ 25 pieces
£ 79.50 incl. VAT
- Delivery usually within ( 7 ) days
