Self-Lube Pillow Block Unit
Fixation centre-to-centre distance | 110.2 mm |
---|
Logistic Weight | 700 g |
---|---|
Fixation centre-to-centre distance | 110.2 mm |
Material | Cast Iron |
Centre-centre of shaft | 33.32 mm |
Height | 67.8 mm |
Length | 139 mm |
Total bearing width | 34.1 mm |
Series | SL |
Weight | 0.7 kg |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Width | 36 mm |
Usually arrives within 14 working days