References
INA:RCJ120-XL
Rubix:274A8303
Manufacturer :0947314890000
EAN:4064327385949


Technical specifications
| Inner diameter | 120 mm |
|---|---|
| Width | 305 mm |
| Fixation centre-to-centre distance | 240 mm |
Product details : INA RCJ120-XL FLANGED HOUSING UNIT
Housing units RCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Width | 305 mm |
| Fixation centre-to-centre distance | 240 mm |
| Material | flake graphite cast iron |
| Sealing | two metal shields |
| Height | 305 mm |
| Length | 305 mm |
| Series | rcj..-xl |
| Total bearing width | 83 mm |
| Clamping | 152 mm |
| Diameter of fixation holes | 30 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 131000 N |
| Basic dynamic load, radial - Cr | 165000 N |
| Outer diameter | 305 mm |
| Weight | 18.62 kg |
| Mounting typ | 4-bolt flange |
Show UNSPSC/ECL@SS
£ 818.16 excl. VAT
/ Each
£ 981.79 incl. VAT
- Delivery usually within ( 7 ) days